IKO

IKO Standard type crossed roller bearing caged CRBC6013C1

  • ERIKS:13178905
Image 1
Save to list

€291.35/ pieceexcl. VAT

€352.53incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRBC
Inner Diameter
60 mm
Outer Diameter
90 mm
Width
13 mm
Rolling element
Cylindrical rollers
With sealing
No
Toothing
Without toothing
Operating temperature
from -20 to 120 °C