IKO

IKO Standard type crossed roller bearing caged CRBC60040C2

  • ERIKS:13178900
Image 1
Save to list

€13,460.90/ pieceexcl. VAT

€16,287.69incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRBC
Inner Diameter
600 mm
Outer Diameter
700 mm
Width
40 mm
Rolling element
Cylindrical rollers
With sealing
No
Toothing
Without toothing
Operating temperature
from -20 to 120 °C