IKO

IKO Standard type crossed roller bearing caged CRBC25030

  • ERIKS:13178830
Image 1
Save to list

€3,222.81/ pieceexcl. VAT

€3,899.60incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRBC
Inner Diameter
250 mm
Outer Diameter
330 mm
Width
30 mm
Rolling element
Cylindrical rollers
With sealing
No
Toothing
Without toothing
Operating temperature
from -20 to 120 °C