

€1,559.09/ pieceexcl. VAT
€1,886.50incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | SBB |
Inner Diameter | 152.4 mm |
Outer Diameter | 222.25 mm |
Width | 120.65 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |