

€1,314.78/ pieceexcl. VAT
€1,590.88incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | SBB |
Inner Diameter | 127 mm |
Outer Diameter | 196.85 mm |
Width | 111.12 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |