

€533.54/ pieceexcl. VAT
€645.58incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | SBB |
Inner Diameter | 101.6 mm |
Outer Diameter | 158.75 mm |
Width | 88.9 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |