

€279.91/ pieceexcl. VAT
€338.69incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | SBB |
Inner Diameter | 82.55 mm |
Outer Diameter | 130.175 mm |
Width | 72.24 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |