

€67.95/ pieceexcl. VAT
€82.22incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | SBB |
Inner Diameter | 44.45 mm |
Outer Diameter | 71.438 mm |
Width | 38.89 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |