

€32.52/ pieceexcl. VAT
€39.35incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | SBB |
Inner Diameter | 31.75 mm |
Outer Diameter | 50.8 mm |
Width | 27.76 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |