

€25.94/ pieceexcl. VAT
€31.39incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | SBB |
Inner Diameter | 25.4 mm |
Outer Diameter | 41.275 mm |
Width | 22.22 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |