

€25.35/ pieceexcl. VAT
€30.67incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | PB |
Inner Diameter | 12 mm |
Outer Diameter | 30 mm |
Width | 16 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Bronze |