IKO

IKO Slim type crossed roller bearing full complement CRBS20013VC1

  • ERIKS:13179112
Image 1
Save to list

€1,951.39/ pieceexcl. VAT

€2,361.18incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRBS..V
Inner Diameter
200 mm
Outer Diameter
226 mm
Width
13 mm
Rolling element
Cylindrical rollers
With sealing
No
Toothing
Without toothing
Operating temperature
from -20 to 120 °C