IKO

IKO Slim type crossed roller bearing full complement CRBS17013VC1

  • ERIKS:13179089
Image 1
Save to list

€1,301.02/ pieceexcl. VAT

€1,574.23incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRBS..V
Inner Diameter
170 mm
Outer Diameter
196 mm
Width
13 mm
Rolling element
Cylindrical rollers
With sealing
No
Toothing
Without toothing
Operating temperature
from -20 to 120 °C