IKO

IKO Slim type crossed roller bearing full complement CRBS1208VT1

  • ERIKS:13179050
Image 1
Save to list

€1,022.28/ pieceexcl. VAT

€1,236.96incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRBS..V
Inner Diameter
120 mm
Outer Diameter
136 mm
Width
8 mm
Rolling element
Cylindrical rollers
With sealing
No
Toothing
Without toothing
Operating temperature
from -20 to 120 °C