IKO

IKO Slim type crossed roller bearing caged CRBS908C1

  • ERIKS:13179155
Image 1
Save to list

€459.35/ pieceexcl. VAT

€555.81incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRBS
Inner Diameter
90 mm
Outer Diameter
106 mm
Width
8 mm
Rolling element
Cylindrical rollers
With sealing
No
Toothing
Without toothing
Operating temperature
from -20 to 120 °C