IKO

IKO Sealed slim type crossed roller bearing full complement CRBS1108VUUC1

  • ERIKS:13179042
Image 1
Save to list

€1,005.51/ pieceexcl. VAT

€1,216.67incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRBS..VUU
Inner Diameter
110 mm
Outer Diameter
126 mm
Width
8 mm
Rolling element
Cylindrical rollers
With sealing
Yes
Toothing
Without toothing
Operating temperature
from -20 to 110 °C