IKO

IKO Sealed slim type crossed roller bearing caged CRBS18013AUUT1

  • ERIKS:13179095
Image 1
Save to list

€1,843.95/ pieceexcl. VAT

€2,231.18incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRBS..AUU
Inner Diameter
180 mm
Outer Diameter
206 mm
Width
13 mm
Rolling element
Cylindrical rollers
With sealing
Yes
Toothing
Without toothing
Operating temperature
from -20 to 110 °C