IKO

IKO Sealed slim type crossed roller bearing caged CRBS16013AUUT1

  • ERIKS:13179080
Image 1
Save to list

€1,556.42/ pieceexcl. VAT

€1,883.27incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRBS..AUU
Inner Diameter
160 mm
Outer Diameter
186 mm
Width
13 mm
Rolling element
Cylindrical rollers
With sealing
Yes
Toothing
Without toothing
Operating temperature
from -20 to 110 °C