

€1,083.42/ pieceexcl. VAT
€1,310.94incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | CRBS..AUU |
Inner Diameter | 110 mm |
Outer Diameter | 126 mm |
Width | 8 mm |
Rolling element | Cylindrical rollers |
With sealing | Yes |
Toothing | Without toothing |
Operating temperature | from -20 to 110 °C |