IKO

IKO Roller Way Size: 50 SR50125

  • ERIKS:13181323
Image 1
Save to list

€356.09/ pieceexcl. VAT

€430.87incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
SR
Size
50
Width
82 mm
Height
40 mm
Length
125 mm