IKO

IKO Roller Way Size: 40 SR4090

  • ERIKS:13181322
Image 1
Save to list

€222.48/ pieceexcl. VAT

€269.20incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
SR
Size
40
Width
68 mm
Height
28 mm
Length
87 mm