IKO

IKO Roller Way Size: 25 SR2560

  • ERIKS:13181320
Image 1
Save to list

€120.40/ pieceexcl. VAT

€145.68incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
SR
Size
25
Width
45 mm
Height
19 mm
Length
60 mm