IKO

IKO Roller Way Size: 20 SR2050

  • ERIKS:13181318
Image 1
Save to list

€102.83/ pieceexcl. VAT

€124.42incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
SR
Size
20
Width
36 mm
Height
16 mm
Length
50 mm