IKO

IKO Roller Way Size: 15 SR1540

  • ERIKS:13181317
Image 1
Save to list

€88.45/ pieceexcl. VAT

€107.02incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
SR
Size
15
Width
30 mm
Height
15 mm
Length
40 mm