IKO

IKO Rod end Requiring maintenance Steel/steel Internal thread right hand PHSB16

  • ERIKS:13181906
Image 1
Pilloball Rod End. Zinc chromate plated body with a special copper alloy bushing and a chromium plated spherical inner ring. This type has superior anti-wear and anti-corrosion properties and provides high rigidity.
Save to list

€149.26/ pieceexcl. VAT

€180.60incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
PHSB
Inner Diameter
25.4 mm
Thread Size
1.1/2-12 UNF
Thread type
Internal thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel