

€29.25/ pieceexcl. VAT
€35.39incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | PHSB..L |
Inner Diameter | 11.112 mm |
Thread Size | 7/16-20 UNF |
Thread type | Internal thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |