IKO

IKO Rod end Requiring maintenance Steel/steel Internal thread left hand PHSB2L

  • ERIKS:13181909
Image 1
Pilloball Rod End. Zinc chromate plated body with a special copper alloy bushing and a chromium plated spherical inner ring. This type has superior anti-wear and anti-corrosion properties and provides high rigidity.
Save to list

€19.58/ pieceexcl. VAT

€23.69incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
PHSB..L
Inner Diameter
3.175 mm
Thread Size
6-32 UNC
Thread type
Internal thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel