IKO

IKO Rod end Requiring maintenance Steel/steel Internal thread left hand PHSB12L

  • ERIKS:13181905
Image 1
Pilloball Rod End. Zinc chromate plated body with a special copper alloy bushing and a chromium plated spherical inner ring. This type has superior anti-wear and anti-corrosion properties and provides high rigidity.
Save to list

€60.21/ pieceexcl. VAT

€72.85incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
PHSB..L
Inner Diameter
19.05 mm
Thread Size
3/4-16 UNF
Thread type
Internal thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel