

€22.91/ pieceexcl. VAT
€27.72incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | POSB |
Inner Diameter | 7.938 mm |
Thread Size | 5/16-24 UNF |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
Dynamic load rating | 6800 N |
Static load rating | 14200 N |