IKO

IKO Rod end Requiring maintenance Steel/steel External thread right hand POSB4

  • ERIKS:13181927
Image 1
Pilloball Rod End. Zinc chromate plated body with a special copper alloy bushing and a chromium plated spherical inner ring. This type has superior anti-wear and anti-corrosion properties and provides high rigidity.
Save to list

€19.93/ pieceexcl. VAT

€24.12incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
POSB
Inner Diameter
6.35 mm
Thread Size
1/4-28 UNF
Thread type
External thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
Dynamic load rating
4590 N
Static load rating
8870 N