

€18.54/ pieceexcl. VAT
€22.43incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | POSB |
Inner Diameter | 4.826 mm |
Thread Size | 10-32 UNF |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
Dynamic load rating | 3460 N |
Static load rating | 4850 N |