

€19.93/ pieceexcl. VAT
€24.12incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | POSB..L |
Inner Diameter | 6.35 mm |
Thread Size | 1/4-28 UNF |
Thread type | External thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
Dynamic load rating | 4590 N |
Static load rating | 8870 N |