IKO

IKO Rod end Requiring maintenance Ball bearing Internal thread right hand LHS6

  • ERIKS:13181893
Image 1
L-Ball Self Aligning Rod End. A compact rod end with a special die-cast alloy body and a friction welded ball-stud with its axis at a right angle to the body.
Save to list

€16.85/ pieceexcl. VAT

€20.39incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LHS
Inner Diameter
6 mm
Thread Size
M 6x1
Thread type
Internal thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Ball bearing