

€28.59/ pieceexcl. VAT
€34.59incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | LHS |
Inner Diameter | 12 mm |
Thread Size | M 12x1.75 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Ball bearing |