IKO

IKO Rod end Maintenance-free Ball bearing Internal thread right hand LHSA4

  • ERIKS:13181899
Image 1
L-Ball Self Aligning Rod End. A compact rod end with a special die-cast alloy body, a steel bushing and a studded ball with its axis at a right angle to the body. Pre-packed with grease.
Save to list

€5.49/ pieceexcl. VAT

€6.64incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LHSA
Inner Diameter
4 mm
Thread Size
M 4x0.7
Thread type
Internal thread right hand
Maintenance
Maintenance-free
Sliding contact surface
Ball bearing