IKO

IKO Rod end Maintenance-free Ball bearing Internal thread right hand LHSA10M

  • ERIKS:13181896
Image 1
L-Ball Self Aligning Rod End. A compact rod end with a special die-cast alloy body, a copper alloy bushing and a studded ball with its axis at a right angle to the body. Pre-packed with grease and fitted with a dust cover fixed to the body on the stud side.
Save to list

€13.16/ pieceexcl. VAT

€15.92incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LHSA
Inner Diameter
10 mm
Thread Size
M 10x1.5
Thread type
Internal thread right hand
Maintenance
Maintenance-free
Sliding contact surface
Ball bearing