IKO

IKO Needle roller cage Single row KTV91214EGB2

  • ERIKS:13181309
Image 1
Image 2
Image 1
Image 2
Save to list

€4.97/ pieceexcl. VAT

€6.01incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KTV..EG
Inner Diameter
9 mm
Outer Diameter
14 mm
Width
12 mm
Number of rows
Single row