




€58.28/ pieceexcl. VAT
€70.52incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 95 mm |
Outer Diameter | 30 mm |
Width | 103 mm |
Number of rows | Single row |
Dynamic load rating | 70900 N |
Static load rating | 182000 N |