




€41.74/ pieceexcl. VAT
€50.51incl. VAT
Sold per: 7Min. order: 7
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 90 mm |
Outer Diameter | 25 mm |
Width | 98 mm |
Number of rows | Single row |
Dynamic load rating | 60400 N |
Static load rating | 145000 N |