IKO

IKO Needle roller cage Single row KT859325C3

  • ERIKS:13181291
Image 1
Image 2
Image 1
Image 2
Save to list

€40.68/ pieceexcl. VAT

€49.22incl. VAT

Sold per: 9Min. order: 9

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT
Inner Diameter
85 mm
Outer Diameter
25 mm
Width
93 mm
Number of rows
Single row
Dynamic load rating
57800 N
Static load rating
134000 N