IKO

IKO Needle roller cage Single row KT758330C3

  • ERIKS:13181279
Image 1
Image 2
Image 1
Image 2
Save to list

€30.13/ pieceexcl. VAT

€36.46incl. VAT

Sold per: 3Min. order: 3

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT
Inner Diameter
75 mm
Outer Diameter
30 mm
Width
83 mm
Number of rows
Single row
Dynamic load rating
63100 N
Static load rating
144000 N