IKO

IKO Needle roller cage Single row KT758325C3

  • ERIKS:13181278
Image 1
Image 2
Image 1
Image 2
Save to list

€29.61/ pieceexcl. VAT

€35.83incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT
Inner Diameter
75 mm
Outer Diameter
25 mm
Width
83 mm
Number of rows
Single row
Dynamic load rating
54800 N
Static load rating
120000 N