IKO

IKO Needle roller cage Single row KT728020C3

  • ERIKS:13181276
Image 1
Image 2
Image 1
Image 2
Save to list

€27.11/ pieceexcl. VAT

€32.80incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT
Inner Diameter
72 mm
Outer Diameter
20 mm
Width
80 mm
Number of rows
Single row
Dynamic load rating
43200 N
Static load rating
87500 N