IKO

IKO Needle roller cage Single row KT707830C3

  • ERIKS:13181273
Image 1
Image 2
Image 1
Image 2
Save to list

€26.17/ pieceexcl. VAT

€31.67incl. VAT

Sold per: 8Min. order: 8

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT
Inner Diameter
70 mm
Outer Diameter
30 mm
Width
78 mm
Number of rows
Single row
Dynamic load rating
61200 N
Static load rating
136000 N