IKO

IKO Needle roller cage Single row KT707820C3

  • ERIKS:13181272
Image 1
Image 2
Image 1
Image 2
Save to list

€25.35/ pieceexcl. VAT

€30.67incl. VAT

Sold per: 3Min. order: 3

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT
Inner Diameter
70 mm
Outer Diameter
20 mm
Width
78 mm
Number of rows
Single row
Dynamic load rating
42500 N
Static load rating
84900 N