




€29.89/ pieceexcl. VAT
€36.17incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 68 mm |
Outer Diameter | 20 mm |
Width | 76 mm |
Number of rows | Single row |
Dynamic load rating | 41800 N |
Static load rating | 82200 N |