




€24.24/ pieceexcl. VAT
€29.33incl. VAT
Sold per: 7Min. order: 7
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 60 mm |
Outer Diameter | 36 mm |
Width | 72 mm |
Number of rows | Single row |
Dynamic load rating | 86700 N |
Static load rating | 152000 N |