




€19.70/ pieceexcl. VAT
€23.84incl. VAT
Sold per: 13Min. order: 13
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 60 mm |
Outer Diameter | 20 mm |
Width | 68 mm |
Number of rows | Single row |
Dynamic load rating | 38900 N |
Static load rating | 71700 N |