




€18.12/ pieceexcl. VAT
€21.93incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 60 mm |
Outer Diameter | 20 mm |
Width | 65 mm |
Number of rows | Single row |
Dynamic load rating | 29700 N |
Static load rating | 71100 N |