




€19.81/ pieceexcl. VAT
€23.97incl. VAT
Sold per: 9Min. order: 9
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 55 mm |
Outer Diameter | 27 mm |
Width | 60 mm |
Number of rows | Single row |
Dynamic load rating | 37600 N |
Static load rating | 93900 N |